THINFIT LED Downlight, 6", 120V, 4000K

Item #: 1132015

Cat #: 11.6DLNC6DIM/840

UPC: 672713580300

Sign In or Register to view pricing and more.
THINFIT Dimmable LED Downlight, 11.6 Watt, 120 Volt, Lumens: 850, CRI: 82, Color Temperature: 4000K, Dia. x MOL: 6.84" x 1.77", Color: White. Designed to be used for both new construction and remodel installations.

Overview

THINFIT Dimmable LED Downlight, 11.6 Watt, 120 Volt, Lumens: 850, CRI: 82, Color Temperature: 4000K, Dia. x MOL: 6.84" x 1.77", Color: White. Designed to be used for both new construction and remodel installations.
The THINFIT series LED downlight are suitable for new construction and remodel installations, and feature Integrated J-box for quick installation, edge lighting technology. The innovative design saves time and materials Easy to use spring action clips as well as being IC-rated
Also known as: 672713580300, 11.6DLNC6DIM/840

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 11
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 11
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)