Multi-Conductor, 15 AWG (1-Pair) 18 AWG (1-Pair) Non-Plenum, Shielded

Item #: 11320

Cat #: 3082A-002-1000

UPC:

Documents & Guides
Multi-Conductor, 15 AWG (1-Pair) 18 AWG (1-Pair) Plenum, Shielded, DeviceBus for ODBA DeviceNet, Stranded Tinned Copper Conductors, PVC Insulation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Conductor, 15 AWG (1-Pair) 18 AWG (1-Pair) Plenum, Shielded, DeviceBus for ODBA DeviceNet, Stranded Tinned Copper Conductors, PVC Insulation
Also known as: 3082A-002-1000

Specifications

Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Shielded
Length: 1000 ft
Color: Gray
Conductors: 4
Material: Copper
Jacket: Riser
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)