1
more

M18™ FORCE LOGIC™ 3” Underground Cable Cutter
Item #: 1131972
Cat #: 2776-21
UPC: 045242486649
Documents & Guides
M18™ FORCE LOGIC™ 3” Underground Cable Cutter, 18V Cordless
Sign In or Register to view pricing and more.
No associated products found.
Overview
M18™ FORCE LOGIC™ 3” Underground Cable Cutter, 18V Cordless
The M18™ Force Logic™ 3 in. Underground cable cutter is the most controlled way to cut. With a new-to-world design, it is engineered to deliver the best cutting experience in a trench. Linemen can now scoop the cable into the open jaw with ease, maintaining balance when lining up to cut. Once aligned, the M18™ Force Logic™ 3 in. Underground cable cutter is the fastest cutter in its class, making installation and wrecking of up to 1500MCM copper 15mV cable a breeze. The M18™ Force Logic™ 3 in. Underground cable cutter features a fully enclosed high speed hydraulic pump, brushless motor, REDLINK™ electronics and REDLITHIUM™ battery delivering ultimate reliability in the toughest conditions. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18™ REDLITHIUM™ XC 5.0 extended capacity battery, AC/DC wall and vehicle charger, utility bag and carabiner.
Also known as: 045242486649, 2776-21
Specifications
Volts AC: | 18 |
Volts AC: | 18 |
Customer Reviews
No reviews for this product
(0)