ETN GHB3045S1 Type GHB Bolt-On Pane

Item #: 1131963

Cat #: GHB3045S1

UPC: 786679060490

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB3045S1 BOLT-ON BRKR

Overview

C-H GHB3045S1 BOLT-ON BRKR
Also known as: 786679060490, GHB3045S1

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 45
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)