This product has been discontinued.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
Vacuum, Cordless, Power Requirements: M28 Battery, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Voltage: 28, Weight: 9.4 lbs, Includes: Filter (49-90-1900), Crevice Tool (31-01-2100), Wide Utility Nozzle (31-01-2110), Wireless Vinyl Hose (14-37-0160) **Battery not included** ***OBSOLETE***
Overview
Vacuum, Cordless, Power Requirements: M28 Battery, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Voltage: 28, Weight: 9.4 lbs, Includes: Filter (49-90-1900), Crevice Tool (31-01-2100), Wide Utility Nozzle (31-01-2110), Wireless Vinyl Hose (14-37-0160) **Battery not included** ***OBSOLETE***
With a powerful M28™ motor, the 0780-20 wet/dry vacuum offers longer continuous run time and higher air power and suction to provide quick and easy removal of dust, debris and water. A washable, reusable wet/dry filter delivers excellent fine dust collection and does not need to be changed between wet and dry applications. The stackable toolbox design, on-board hose and accessory storage offer excellent portability and convenience, a built-in blower port allows the vacuum to double as a blower, and the 1-¼" hose allows standard vacuum attachments to be fastened. It includes vacuum, filter, hose, a crevice tool, and a wide nozzle.
Also known as: 045242150427, 0780-20
Specifications
Volts DC: | 28 |
Volts DC: | 28 |
Customer Reviews
No reviews for this product
(0)