Fluorescent Starter, 13/30/40W

Item #: 113187

Cat #: FS-4-100/CS

UPC: 046135448126

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Starter, 13/30/40 Watt, Standard Case Qty: 10

Overview

Fluorescent Starter, 13/30/40 Watt, Standard Case Qty: 10
Also known as: 046135448126, FS-4-100/CS

Specifications

Wattage: 13, 30, 40
Volts AC: 120
Type: Starter
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (GX5.3)
Wattage: 13, 30, 40
Type: Starter
Light Technology: Fluorescent
Volts AC: 120
Shape: T8 (Tubular)
Base: 2-Pin (GX5.3)

Customer Reviews

No reviews for this product
(0)