LED Troffer, 2' x 2', 30W, 120/277V, 3500K

Item #: 1131665

Cat #: 22SR-LD2-29-C-UNV-L835-CD1-U

UPC: 080083752584

Sign In or Register to view pricing and more.
LED, 2 Ft. x 2 Ft. SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver, Curved

Overview

LED, 2 Ft. x 2 Ft. SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver, Curved
The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures.
Also known as: 080083752584, 22SR-LD2-29-C-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Wattage: 30
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)