LED High Bay, 300W, 120-277V, 5000K, Gray

Item #: 1131659

Cat #: HIBAY1A/300UNVD850/GR

UPC: 046135717321

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 300W, 120-277V, 5000K, Gray, Sylvania Part # 71732

Overview

LED High Bay, 300W, 120-277V, 5000K, Gray, Sylvania Part # 71732
The High Bay luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 73% in energy savings. Ideal in place of traditional luminaires, or as new installations, the High Bay series is offered in three wattages/lumen packages for use in warehouses, manufacturing facilities, big-box retail, gymnasiums, and loading docks.
Also known as: 046135717321, HIBAY1A/300UNVD850/GR

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Color: Gray
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)