Disconnect Switch, 3P, 2-Position, 32A, 690VAC, Black/Gray Knob

Item #: 113161

Cat #: 194E-E32-1753-6G

UPC: 662468929370

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Black/Gray Knob, Front Mount

Overview

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Black/Gray Knob, Front Mount
Also known as: 662468929370, 194E-E32-1753-6G

Specifications

Type: Disconnect Switch, Open
Color: Black/Gray
Volts AC: 690
Poles: 3
Mounting: Door, Front
Amps: 32
Family / Style: 194E
Type: Disconnect Switch, Open
Volts AC: 690
Mounting: Door, Front
Family / Style: 194E
Color: Black/Gray
Poles: 3
Amps: 32

Customer Reviews

No reviews for this product
(0)