Relay, Ice Cube, 10A, 240VAC, 240VAC Coil, 2PDT, 8 Pin

Item #: 113159

Cat #: 8501KP12V24

UPC: 78590148072

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10A, 240VAC, 240VAC Coil, 2PDT, 8 PinRelay, Ice Cube, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 2-Pole Double Throw, 8 Pin

Overview

Relay, Ice Cube, 10A, 240VAC, 240VAC Coil, 2PDT, 8 PinRelay, Ice Cube, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 2-Pole Double Throw, 8 Pin
Also known as: 78590148072, 8501KP12V24

Specifications

Poles: 2
Amps: 10
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Poles: 2
Volts AC Control: 240
Mounting: Socket
Base: 8-Pin
Amps: 10
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)