This product may not be available in all locations.
Overview
SQD 8538SDG34V02S STARTER MOTOR
Also known as: 785901325499, 8538SDG34V02S
Specifications
Phase: | 3 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Size: | 2 |
Standards: | California Proposition 65 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Poles: | 3 |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)