This product has been discontinued.
1
more

M18™ Jobsite Fan
Item #: 1131539
Cat #: 0886-20
UPC: 045242351138
Documents & Guides
M18™ Jobsite Fan, 3 Speed Settings: High, Medium, Low, Max Air Flow: 284 CFM
Sign In or Register to view pricing and more.
No associated products found.
Overview
M18™ Jobsite Fan, 3 Speed Settings: High, Medium, Low, Max Air Flow: 284 CFM
The M18 Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 Ft., making it ideal for drying or cooling on a variety of jobsites. Powered by the M18 REDLITHIUM battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This Jobsite Fan features a 120-degree adjustable head, 9 stopping positions, and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adapter for extended run time. *17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately).
Also known as: 045242351138, 0886-20
Specifications
Type: | Blower |
Volts DC: | 18 |
Type: | Blower |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)