Enclosure, NEMA 3R, Screw Cover, 16" x 16" x 6"

Item #: 113151

Cat #: A16166GSC

UPC: 783510561703

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 16 x 16 x 6 Inch, Steel with Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 16 x 16 x 6 Inch, Steel with Galvanized Finish
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510561703, A16166GSC

Specifications

Size: 16 x 16 x 6 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Height: 16 in
Depth: 6 in
Width: 16 in
Material: Steel
Size: 16 x 16 x 6 in
Height: 16 in
Width: 16 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Depth: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)