Decorator Receptacle, Dual USB, 125V/15A, White

Item #: 1131504

Cat #: NTR-15-UBTR-WH

UPC: 784276166195

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Receptacle, Dual USB Ports, Tamper Resistant, 125v/15 Amp, White

Overview

Decorator Receptacle, Dual USB Ports, Tamper Resistant, 125v/15 Amp, White
Architectural style, tamper-resistant USB receptacle, 125V, 15A in white
Also known as: 784276166195, NTR-15-UBTR-WH

Specifications

Type: Tamper-Resistant, USB
Amps: 15
Color: White
Volts AC: 125
Mounting: Input
Type: Tamper-Resistant, USB
Color: White
Mounting: Input
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)