LED High Bay, 20x48, 154 Watt, 24000 Lumens, 5000K, 120-277V

Item #: 1131418

Cat #: HBLED-LD5-24SE-W-UNV-L840-ED2-U

UPC: 080083787708

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Efficiency Luminaire, 20 Inch x 48 Inch, 154 Watt, 24000 Lumens, 5000K, 80CRI, 120-277 Volt, Wide Distribution, Electronic Fixed Output Driver

Overview

LED High Bay Efficiency Luminaire, 20 Inch x 48 Inch, 154 Watt, 24000 Lumens, 5000K, 80CRI, 120-277 Volt, Wide Distribution, Electronic Fixed Output Driver
Also known as: 080083787708, HBLED-LD5-24SE-W-UNV-L840-ED2-U

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 24000
Length: 48 in
Light Technology: LED
Wattage: 154
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 48 in
Wattage: 154
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)