Compact Ratcheting Cable Cutter

Item #: 1131329

Cat #: 59-55-62

UPC: 032886957109

Sign In or Register to view pricing and more.
Documents & Guides
Compact Ratcheting Cable Cutter, 600 MCM, 9.25 Inch Height, 4 Inch Width, 2.25 Inch Depth, 1.5 lbs Weight

Overview

Compact Ratcheting Cable Cutter, 600 MCM, 9.25 Inch Height, 4 Inch Width, 2.25 Inch Depth, 1.5 lbs Weight
Also known as: 032886957109, 59-55-62

Specifications

Gauge: 600
Width: 4 in
Depth: 2.250 in
Standards: California Proposition 65
Gauge: 600
Depth: 2.250 in
Width: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)