EN LED 2X2 2500LM 3500K UNV 0-10 DIM D

Item #: 1131302

Cat #: 22EN-LD2-25-UNV-L835-CD1-U

UPC: 080083752409

Sign In or Register to view pricing and more.
EN LED 2X2 2500LM 3500K UNV 0-10 DIM DRV

Overview

EN LED 2X2 2500LM 3500K UNV 0-10 DIM DRV
The Metalux Encounter™ Series redefines ambient lighting by blending contemporary styling with Eaton's proprietary WaveStream™ technology. The result is exceptional performance and superior energy savings – all at an affordable price. The highly efficient LED system with advanced optical design delivers optimal light uniformity, resulting in soft, natural light for superior visual comfort. Encounter is a perfect balance of form and function, making it an ideal choice for commercial interiors. Encounter High Performance (HP) offers the same aesthetically appealing specification grade product with proprietary WaveStream™ technology as Encounter but with even greater performance levels in efficacy and quality of light.
Also known as: 080083752409, 22EN-LD2-25-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Lumens: 2500
Wattage: 20
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 20
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2500
Length: 2 ft
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)