2" C PVC Conduit Fitting

Item #: 113121

Cat #: 200C

UPC: 088700567634

Documents & Guides
Conduit Body, Type: C, Size: 2", Material: PVC. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: C, Size: 2", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700567634, 200C, 2 inch PVC "C" condulet

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)