Enclosure, Type 3R, Screw Cover, 18" x 12" x 8"

Item #: 113119

Cat #: A18R128

UPC: 783510385507

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 3R, Screw Cover, 18 Inch x 12 Inch x 8 Inch, Steel With Galvanized Finish

Overview

Enclosure, Type 3R, Screw Cover, 18 Inch x 12 Inch x 8 Inch, Steel With Galvanized Finish
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510385507, A18R128

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Material: Steel
Number of Knockouts: 5
IP/NEMA Rating: NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)