Compression Terminal, 2/0 AWG, Copper, Two Hole

Item #: 113112

Cat #: YAZ262N

UPC: 781810208571

Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 2/0 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated

Overview

Compression Terminal, 2/0 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810208571, YAZ262N

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)