40W, 4', LED Light Strip, 4000K, 4399L, 110-277V

Item #: 1131020

Cat #: ASD-LSF-4D4040

UPC: 857622006312

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt, 4 Feet, LED Light Strip, 4000K, 4399 Lumen, 110-277 Volt, Dimmable

Overview

40 Watt, 4 Feet, LED Light Strip, 4000K, 4399 Lumen, 110-277 Volt, Dimmable
Also known as: 857622006312, ASD-LSF-4D4040

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 277, 110
Wattage: 40
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Volts AC: 277, 110
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)