Adjustable Hole Cutter

Item #: 1130956

Cat #: 49-56-0320

UPC: 045242344260

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Hole Cutter, Diameter Range: 2" - 7", Cut Depth: 1", Drive Size: 1/4", Black Oxide Coated

Overview

Adjustable Hole Cutter, Diameter Range: 2" - 7", Cut Depth: 1", Drive Size: 1/4", Black Oxide Coated
The Milwaukee® adjustable hole cutter offers a one-size-fits all solution to make holes in drywall and ceiling tile. Cutting diameters range from 2 in. to 7 in. with 1/4 in. increments for almost double the amount of sizes over the competition. Utilizing a Quik-Lok™ arbor for tool-free locatability as well as laser etched markings and size indicator, users can quickly and easily identify and change sizes without the use of a hex key. A best-in-class durable and reusable debris shield with spring collar keeps cutting blades level and work areas clean, especially in over-head cutting applications. Choose the Milwaukee® adjustable hole cutter for applications in drywall and ceiling tiles including: recessed lights, audio speakers, fire/security systems, and clearance holes. Replacement blades and pilot bit (49-56-0290).
Also known as: 045242344260, 49-56-0320

Specifications

Type: Hole Cutter
Size: 1/4 in
Type: Hole Cutter
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)