RCA WHT TO 110 C

Item #: 113095

Cat #: CMODWRCA110WHT

UPC: 769555900639

Sign In or Register to view pricing and more.
Documents & Guides
GGM CMODWRCA110WHT RCA WHT TO 110 C

Overview

GGM CMODWRCA110WHT RCA WHT TO 110 C
Also known as: 769555900639, CMODWRCA110WHT

Specifications

Mounting: Box
Amps: 20, 16
Material: Thermoplastic
Color: White
NEMA Configuration: WD-1, WD-6
Connector Type: RCA
Mounting: Box
Material: Thermoplastic
NEMA Configuration: WD-1, WD-6
Amps: 20, 16
Color: White
Connector Type: RCA

Customer Reviews

No reviews for this product
(0)