This product has been discontinued.
Fan Control, Decora, 7-Speed, 4A, 120V, Color: Snow
Item #: 1130936
Cat #: MA-FQ3-SW
UPC: 027557255578
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Decora, 7-Speed, Multi-Location, 4A, 120V, Color: Snow.
Overview
Fan Control, Decora, 7-Speed, Multi-Location, 4A, 120V, Color: Snow.
Maestro Multi-location package with companion fan control, 120V/4A in snow
Also known as: 027557255578, MA-FQ3-SW
Specifications
Color: | Snow |
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Type: | 7-Speed, Multi-Location |
Color: | Snow |
Family / Style: | Maestro |
Type: | 7-Speed, Multi-Location |
Volts AC: | 120 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)