5/6" LED Module. 18W

Item #: 1130903

Cat #: RL560WH12940

UPC: 080083766208

Sign In or Register to view pricing and more.
5/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 18, Lumens: 1240, Color Temperature: 4000K, Dimmable, Color: White Trim, CRI: 90 Life: 50,000 Hours. Energy Star Rated

Overview

5/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 18, Lumens: 1240, Color Temperature: 4000K, Dimmable, Color: White Trim, CRI: 90 Life: 50,000 Hours. Energy Star Rated
Also known as: 080083766208, RL560WH12940

Specifications

Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: White
Light Technology: LED
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)