Non-CTL Breaker, 15/15A, 2P, 120/240V, 10 kAIC, Quad, BR Series

Item #: 1130896

Cat #: BRDC215215

UPC: 786676372312

Sign In or Register to view pricing and more.
Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Indep Trip and 2-Pole 15 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Indep Trip and 2-Pole 15 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Type BR 1-Inch Quad Circuit Breaker Catalog#:BRDC215215 Type BR 1-Inch Quad Circuit Breaker, Four-Pole, (4) 15A , 120/240V, 10 kAIC, #14-4 AWG Cu/Al at 600C or 750C
Also known as: 786676372312, BRDC215215

Specifications

Volts AC: 120, 240
Amps: 15
Poles: 4
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 15
Family / Style: BR

Customer Reviews

No reviews for this product
(0)