XD D SERIES SIZE 3 LED FLD LUM RECT 5000K 480V WFL YOKE W/16

Item #: 1130868

Cat #: DSXF3LED-6-P2-50K-WFR-480-YKC62-DDBXD

UPC: 889804654585

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
XD D SERIES SIZE 3 LED FLD LUM RECT 5000K 480V WFL YOKE W/16-3 SO CORD DRK BRZ

Overview

XD D SERIES SIZE 3 LED FLD LUM RECT 5000K 480V WFL YOKE W/16-3 SO CORD DRK BRZ
Also known as: 889804654585, DSXF3LED-6-P2-50K-WFR-480-YKC62-DDBXD

Specifications

Mounting: Yoke
Volts AC: 480
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Yoke
Color: Dark Bronze
Light Technology: LED
Volts AC: 480
Color Temperature: 5000 (Bright White)

Customer Reviews

No reviews for this product
(0)