DBXD D SERIES SIZE 3 LED FLD LUM RECT 5000K 120/208/240/277V

Item #: 1130855

Cat #: DSXF3LED-6-P2-50K-WFR-MVOLT-YKC62-DDBXD

UPC: 889804577624

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DBXD D SERIES SIZE 3 LED FLD LUM RECT 5000K 120/208/240/277V WFL YOKE W/16-3 SO CORD DRK BRZ

Overview

DBXD D SERIES SIZE 3 LED FLD LUM RECT 5000K 120/208/240/277V WFL YOKE W/16-3 SO CORD DRK BRZ
Also known as: 889804577624, DSXF3LED-6-P2-50K-WFR-MVOLT-YKC62-DDBXD

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)