Transformer, Dry Type, NEMA 3R, 480 Delta - 120/208, 3PH, 750 kVA

Item #: 1130840

Cat #: SG3A0750KB

UPC: 803423123833

Documents & Guides
Transformer, Dry Type, 750 KVA, 3-Phase, 480 Delta Primary Volts - 120/208 Secondary Volts, NEMA 3R, Ventilated, Aluminum Windings, 60 Hz operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 750 KVA, 3-Phase, 480 Delta Primary Volts - 120/208 Secondary Volts, NEMA 3R, Ventilated, Aluminum Windings, 60 Hz operation
HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosure suitable for indoor or outdoor applications.
Also known as: 803423123833, SG3A0750KB

Specifications

Primary Voltage: 480
Secondary Voltage: 120/208
Volt Amps: 750kVA
Primary Voltage: 480
Volt Amps: 750kVA
Secondary Voltage: 120/208

Customer Reviews

No reviews for this product
(0)