Variable Speed AC Drive, 37kW, 50HP, 380-480VAC, 3PH, 66.2A

Item #: 1130822

Cat #: ATV930D37N4

UPC: 785901607137

Sign In or Register to view pricing and more.
Variable Speed AC Drive, ATV930, 37 kWatt, 50 Horse Power, Normal Duty, 66.2 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit

Overview

Variable Speed AC Drive, ATV930, 37 kWatt, 50 Horse Power, Normal Duty, 66.2 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
Altivar variable speed drives and soft starters deliver top performance in motor control applications across machines, processes, and buildings. With built-in intelligence, these smart connected devices gather and share data to improve operational efficiency, safety, and reliability
Also known as: 785901607137, ATV930D37N4

Specifications

Phase: 3
Type: Variable Speed Drive
Family / Style: Altivar
IP/NEMA Rating: IP21
Horsepower: 50
Wattage: 37 kW
Mounting: Wall
Standards: California Proposition 65
Phase: 3
Family / Style: Altivar
Horsepower: 50
Mounting: Wall
Type: Variable Speed Drive
IP/NEMA Rating: IP21
Wattage: 37 kW
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)