Filter Fan Shroud, HH13 Series, 18 x 15 x 4.720", Steel

Item #: 1130691

Cat #: HH13GS35001

UPC: 783510350185

Sign In or Register to view pricing and more.
Documents & Guides
Filter Fan Shroud, HH13 Series, 18 x 15 x 4.720 Inch, Steel With Gray Powder Coat Finish

Overview

Filter Fan Shroud, HH13 Series, 18 x 15 x 4.720 Inch, Steel With Gray Powder Coat Finish
Hoffman's Type 3R filter fan shrouds maintain UL/cUL Listed NEMA 3R and NEMA 12 when properly installed on NEMA 3R and NEMA 12 enclosures, featuring a low profile design, easy one person installation, and easy access to filter for replacement.
Also known as: 783510350185, HH13GS35001

Specifications

Color: Gray
Height: 18 in
Material: Steel
Width: 15 in
Depth: 4.720 in
Finish: Powder Coated, Painted
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Depth: 4.720 in
IP/NEMA Rating: NEMA 3R
Height: 18 in
Width: 15 in
Finish: Powder Coated, Painted

Customer Reviews

No reviews for this product
(0)