Cable Tie Black 8" 120lb 100

Item #: 1130654

Cat #: 81200

UPC: 662381050922

Sign In or Register to view pricing and more.
Documents & Guides
NSI 81200 8" BLACK CABLE TIE

Overview

NSI 81200 8" BLACK CABLE TIE
Also known as: 662381050922, 81200

Specifications

Color: Black
Length: 8 in
Material: Nylon
Color: Black
Material: Nylon
Length: 8 in

Customer Reviews

No reviews for this product
(0)