Cable Tie Black 5" 18lb 100

Item #: 1130648

Cat #: 5180

UPC: 662381051349

Sign In or Register to view pricing and more.
Documents & Guides
NSI 5180 5.5" CABLE TIE BLACK

Overview

NSI 5180 5.5" CABLE TIE BLACK
Also known as: 662381051349, 5180

Specifications

Color: Black
Material: Nylon
Length: 5.500 in
Color: Black
Length: 5.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)