OIL BURNER UTILITY COVER

Item #: 113063

Cat #: 41005

UPC: 095327410052

Sign In or Register to view pricing and more.
Documents & Guides
Oil Burner Cover, Silk Screened White Letters, Number of Gang: 1, Application: Utility/Handy Box, Shape: Rectangular, Color: Red

Overview

Oil Burner Cover, Silk Screened White Letters, Number of Gang: 1, Application: Utility/Handy Box, Shape: Rectangular, Color: Red
Also known as: 095327410052, 41005

Specifications

Type: Toggle Switch, Oil Burner
Color: Red
Mounting: Device
Size: Standard
Gangs: 1
Material: Steel
Type: Toggle Switch, Oil Burner
Mounting: Device
Gangs: 1
Color: Red
Size: Standard
Material: Steel

Customer Reviews

No reviews for this product
(0)