This product has been discontinued.
LED Slim Floodlight, 20W, 3000K, 2000 Lumen, 120-277V
Item #: 1130620
Cat #: SLMFLD1A/020UNV830/WF/BZ
UPC: 046135749063
Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Floodlight, 20 Watt, 3000K, 2000 Lumen, 80 CRI, 120-277 Volt, Bronze Finish *Sylvania Part # 74906*
Overview
LED Slim Floodlight, 20 Watt, 3000K, 2000 Lumen, 80 CRI, 120-277 Volt, Bronze Finish *Sylvania Part # 74906*
Also known as: 046135749063, SLMFLD1A/020UNV830/WF/BZ
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 20 |
Lumens: | 2100 |
Mounting: | Knuckle |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Lumens: | 2100 |
Color: | Bronze |
Dimmable: | Yes |
Wattage: | 20 |
Mounting: | Knuckle |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)