3/4 EX FLEXIBLE COUPLING (A)

Item #: 113059

Cat #: EXLK-212

UPC: 781381328005

Sign In or Register to view pricing and more.
UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 12 IN, Bending Radius: 12 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union

Overview

UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 12 IN, Bending Radius: 12 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Also known as: 781381328005, EXLK-212

Specifications

Diameter: 3/4 in
Length: 12 in
Material: Bronze, Brass
Diameter: 3/4 in
Material: Bronze, Brass
Length: 12 in

Customer Reviews

No reviews for this product
(0)