This product may not be available in all locations.
Operator Interface, 12" Color, Touch Screen, 24VDC, DLR Ethernet, Stainless Steel
Item #: 1130487
Cat #: 2711P-T12W22D9P-BSHK
UPC: 889508576923
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 7 Performance Stainless Steel Terminals, Touch Screen, 12 WXGA, Wide Aspect Ratio Color, Ethernet DLR, 24V DC, Windows CE OS License Pro, Performance Model
Overview
Operator Interface, PanelView Plus 7 Performance Stainless Steel Terminals, Touch Screen, 12 WXGA, Wide Aspect Ratio Color, Ethernet DLR, 24V DC, Windows CE OS License Pro, Performance Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity.
Also known as: 889508576923, 2711P-T12W22D9P-BSHK
Specifications
Size: | 12 in |
Volts DC: | 12 |
Size: | 12 in |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)