NONFUSED COMPACT SWITCH

Item #: 113045

Cat #: CDNF160

UPC: 051712579254

Sign In or Register to view pricing and more.
Documents & Guides
BUS CDNF160 NONFUSED COMPACT SWITCH

Overview

BUS CDNF160 NONFUSED COMPACT SWITCH
Also known as: 051712579254, CDNF160

Specifications

Horsepower: 1, 2
Mounting: Box
Color: Gray
Amps: 20, 16
Poles: 1
Material: Thermoplastic, Steel
Type: Rocker Switch
NEMA Configuration: WD-1, WD-6
Horsepower: 1, 2
Color: Gray
Poles: 1
Type: Rocker Switch
Mounting: Box
Amps: 20, 16
Material: Thermoplastic, Steel
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)