M18™ HAMMERVAC™ Dedicated Dust Extractor

Item #: 1130310

Cat #: 2712-DE

UPC: 045242303625

Sign In or Register to view pricing and more.
Documents & Guides
M18™ HAMMERVAC™ Dedicated Dust Extractor, Compatibility: M18 FUEL 1" SDS Plus Rotary Hammer (2712-22), Replaceable Filter, Includes: (1) HEPA Filter, (1) Nozzle

Overview

M18™ HAMMERVAC™ Dedicated Dust Extractor, Compatibility: M18 FUEL 1" SDS Plus Rotary Hammer (2712-22), Replaceable Filter, Includes: (1) HEPA Filter, (1) Nozzle
Milwaukee® HAMMERVAC dedicated dust extractor (2712-DE) features an in-line dedicated design engineered to connect directly to and be power by the M18 FUEL™ 1 in. SDS plus rotary hammer (2712-22). This design allows for a very compact HAMMERVAC and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.
Also known as: 045242303625, 2712-DE

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)