This product may not be available in all locations.
1
more
Breaker, 20A, 1P, 120VAC, Ground Fault Equipment Protection
Item #: 1130306
Cat #: QBGFEP1020W1
UPC: 786679415023
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC, Bell Alarm
Overview
20 Amp, 1-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC, Bell Alarm
Also known as: 786679415023, QBGFEP1020W1
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)