3
more

Reciprocating Saw
Item #: 113021
Cat #: 6538-21
UPC: 045242151677
Milwaukee; Reciprocating Saw; Sawzall; Amperage Rating: 15 Amp; Voltage Rating:120 Vac; Length: 18-3/4 In; Stroke Length: 1-1/4 In; Sfpm: 0 - 2800 Spm; Orbitalaction: Yes; Dial Speed Control: Yes; Keyless Blade Clamp: Yes; Keyless Adj Shoe: Yes; Adjustable Handle: No; Counter-balance: Yes; Impact Protection: Yes; Toolweight: 9.800 Lb; Gear Protecting Clutch: Yes; Constant Sp
Sign In or Register to view pricing and more.
No associated products found.
Overview
Milwaukee; Reciprocating Saw; Sawzall; Amperage Rating: 15 Amp; Voltage Rating:120 Vac; Length: 18-3/4 In; Stroke Length: 1-1/4 In; Sfpm: 0 - 2800 Spm; Orbitalaction: Yes; Dial Speed Control: Yes; Keyless Blade Clamp: Yes; Keyless Adj Shoe: Yes; Adjustable Handle: No; Counter-balance: Yes; Impact Protection: Yes; Toolweight: 9.800 Lb; Gear Protecting Clutch: Yes; Constant Sp
The 15.0 amp SUPER SAWZALL® reciprocal saw is the fastest, most durable RECON saw in the world. It is the first SAWZALL® RECON saw to include Constant Power Technology™ which maintains constant speed and power under load for unmatched cutting performance. The 15.0 amp motor provides the industry's highest overload protection. The patented gear protecting clutch extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups. The patented counter balance mechanism reduces user vibration.
Also known as: 045242151677, 6538-21
Specifications
Amps: | 15 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)