Multi-Tap Connector, 8-Port, Black, Insulated, 6 -3/0 AWG, 1-Sided

Item #: 113014

Cat #: IPL3/0-8

UPC: 662381912060

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, 8-Port, Black, Insulated, 6 -3/0 AWG, 1-SidedInsulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Multi-Tap Connector, 8-Port, Black, Insulated, 6 -3/0 AWG, 1-SidedInsulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381912060, IPL3/0-8

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 8
Material: Plastisol
Wire/Cable Openings: 8
Color: Black

Customer Reviews

No reviews for this product
(0)