LED Indoor Fixture, 22 Watt, 1320 Lumen, 3000K, 120V, 12"

Item #: 1130075

Cat #: V7054-33

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Indoor Fixture, 22 Watt, 1320 Lumen, 3000K, 120 Volt, 12 Inch Diameter, Brushed Nickel Finish, White Acrylic Circle Lens, Flush Mount Ceiling Fixture, Wall Mount, or Wall Sconce

Overview

LED Indoor Fixture, 22 Watt, 1320 Lumen, 3000K, 120 Volt, 12 Inch Diameter, Brushed Nickel Finish, White Acrylic Circle Lens, Flush Mount Ceiling Fixture, Wall Mount, or Wall Sconce
Also known as: V7054-33

Specifications

Diameter: 12 in
Volts AC: 120
Color: Brushed Nickel, White
Type: Luminaire
Wattage: 22
Lumens: 1320
Light Technology: LED
Diameter: 12 in
Color: Brushed Nickel, White
Wattage: 22
Light Technology: LED
Volts AC: 120
Type: Luminaire
Lumens: 1320

Customer Reviews

No reviews for this product
(0)