2X2 Recessed LED Troffer, 16W, 2000L, 3500K, 120-277V

Item #: 1129926

Cat #: 2BLT2-20L-ADP-EZ1-LP835

UPC: 190887529814

Documents & Guides
2X2 Recessed LED Troffer, 16 Watt, 2000 Lumen, 3500K, 82CRI, 120-277 Volt, Curved Diffuser with Linear Prisms, 0-10 Volt Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

2X2 Recessed LED Troffer, 16 Watt, 2000 Lumen, 3500K, 82CRI, 120-277 Volt, Curved Diffuser with Linear Prisms, 0-10 Volt Dimming
Also known as: 190887529814, 2BLT2-20L-ADP-EZ1-LP835

Specifications

Mounting: Recessed
Length: 2 ft
Wattage: 16
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 16
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)