1
more
Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw, 20V Max, Cordless, SPM: 0 - 3000, Stroke Length: 1-1/8", Voltage: 20V, Weight: 7.35 lbs, Includes: (1) 20V Max Lithium Battery, Fast Charger, Kit Box & Saw
Overview
Reciprocating Saw, 20V Max, Cordless, SPM: 0 - 3000, Stroke Length: 1-1/8", Voltage: 20V, Weight: 7.35 lbs, Includes: (1) 20V Max Lithium Battery, Fast Charger, Kit Box & Saw
The DCS380P1 20V MAX* Reciprocating Saw Kit has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8" stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life.
Also known as: 885911369121, DCS380P1, saws all
Specifications
Volts DC: | 20 |
Type: | Lithium Battery, Cordless |
Volts DC: | 20 |
Type: | Lithium Battery, Cordless |
Customer Reviews
No reviews for this product
(0)