1PH 37.5KVA 240X480V-120/240V 60Hz CU

Item #: 1129778

Cat #: SG3N0037LE0C

UPC: 803423140755

Documents & Guides
No Documents Available
1PH 37.5KVA 240X480V-120/240V 60Hz CU TRANSFORMER
Sign In or Register to view pricing and more.

No associated products found.

Overview

1PH 37.5KVA 240X480V-120/240V 60Hz CU TRANSFORMER
Also known as: 803423140755, SG3N0037LE0C

Specifications

Type: Dry Type Transformer
Volt Amps: 37.500kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480
Volt Amps: 37.500kVA
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)