![Bit Extension, 5-1/2" Bit Extension, 5-1/2"](https://rexel-cdn.com/products/primaryimage01266-native.jpg?i=A488CFF9-916F-470E-937B-71E49A0A4A81&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Bit Extension, Length: 5-1/2", Hex Shank Size: 7/16" (11.1mm)
Overview
Bit Extension, Length: 5-1/2", Hex Shank Size: 7/16" (11.1mm)
Extend bit lengths - holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits Use for boring deeper in wood.
Also known as: 783310012665, 904H2-5-1/2
Specifications
Diameter: | 7/16 in |
Type: | Drill Bit, Extension, Quick Change |
Length: | 5 1/2 in |
Diameter: | 7/16 in |
Length: | 5 1/2 in |
Type: | Drill Bit, Extension, Quick Change |
Customer Reviews
No reviews for this product
(0)