4 IN STR CONN LFMC

Item #: 112974

Cat #: 4Q-400

UPC: 783126618051

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 4 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 6-1/8 IN Width, 3-1/2 IN Height, Third Party Certification: UL

Overview

OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 4 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 6-1/8 IN Width, 3-1/2 IN Height, Third Party Certification: UL
Also known as: 783126618051, 4Q-400

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)