1
more

7/8 X 6in Wood Boring Bit
Item #: 1129731
Cat #: DW1580
UPC: 028877475653
Documents & Guides
Shank Size: 1/4in, Shank Type: Ball Groove, Size: 7/8in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability
Sign In or Register to view pricing and more.
Overview
Shank Size: 1/4in, Shank Type: Ball Groove, Size: 7/8in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability
DEWALT 7/8 In. x 6 In. heavy duty spade bit.
Also known as: 028877475653, DW1580
Specifications
Length: | 6 in |
Size: | 7/8 in |
Type: | Wood Bit |
Length: | 6 in |
Type: | Wood Bit |
Size: | 7/8 in |
Customer Reviews
No reviews for this product
(0)