Bell Hanger Bit,DeWALT,1/4 IN Bit Diameter,24 IN Overall LEN,STL

Item #: 1129725

Cat #: DW1778

UPC: 028877476452

Documents & Guides
No Documents Available
DEWALT; Bell Hanger Bit; Bit Diameter: 1/4 IN; Overall Length: 24 IN; Material: Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

DEWALT; Bell Hanger Bit; Bit Diameter: 1/4 IN; Overall Length: 24 IN; Material: Steel
With heavy-duty, one-piece steel construction for helps to increased durability, DEWALT Bell Hanger Drill Bits feature a wire attachment hole that enables users to pull wires back through holes. A full-length heat treatment delivers long life.
Also known as: 028877476452, DW1778

Specifications

Diameter: 1/4 in
Length: 24 in
Type: Bell Hanger Bit
Diameter: 1/4 in
Type: Bell Hanger Bit
Length: 24 in

Customer Reviews

No reviews for this product
(0)